BROWNING
BROWNING
VF3S-112M
BROWNING BROWNING
Description
VF3S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
767606
BDI #
311676
Details
102.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VF3S-112M/p/311676
Your Price
$ 102.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.345
EAN
0662289543144
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
23/64 Inch
Relubricatable
Yes
Insert Part Number
VS-112
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF3S-112M
Manufacturer Internal Number
767606
Weight / LBS
0.81
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.4 Inch | 61 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh