https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
TIMKEN
TIMKEN
YCJ 7/8 SGT
TIMKEN TIMKEN
Description
YCJ 7/8 SGT FLANGE BRG UNIT ; Y SERIES - 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4" Bolt Circle Diameter; 2-49/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJ 7/8 SGT
BDI #
1375506
Details
134.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJ-7-8-SGT/p/1375506
Your Price
$ 134.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.939
EAN
0087796265936
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GY1014KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJ 7/8 SGT
Weight / LBS
2.136
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4" Bolt Circle Diameter; 2-49/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
2.766 Inch | 70.256 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.344 Inch | 34.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

