https://www.bdiexpress.com/medias/INDL-BFBXXXX-ZF2115-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc3MTV8aW1hZ2UvanBlZ3xhREppTDJobU55OHhNREl3T0Rjek5EY3dOemMwTWk5SlRrUk1MVUpHUWxoWVdGaGZXa1l5TVRFMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDhiMzVjZDg5YTJkYjJhNTNhYjFkYWI2YWNhMzU5MGYzY2Y3NGRhOTFlMmRlOTBiMDY2MjFmMDNjNjcxNWFlN2U
REXNORD
REXNORD
ZB2315
REXNORD REXNORD
Description
ZB 2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7551840
BDI #
18147256
Details
5070.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZB2315/p/18147256
Your Price
$ 5,070.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.925
EAN
0698210174002
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2315U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2315
Manufacturer Internal Number
6817400
Weight / LBS
56
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh