https://www.bdiexpress.com/medias/INDL-BFBXXXX-ZF2115-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc3MTV8aW1hZ2UvanBlZ3xhREppTDJobU55OHhNREl3T0Rjek5EY3dOemMwTWk5SlRrUk1MVUpHUWxoWVdGaGZXa1l5TVRFMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDhiMzVjZDg5YTJkYjJhNTNhYjFkYWI2YWNhMzU5MGYzY2Y3NGRhOTFlMmRlOTBiMDY2MjFmMDNjNjcxNWFlN2U
REXNORD
REXNORD
ZB2400
REXNORD REXNORD
Description
ZB2400 FLANGED BLOCK ROLLER BEARING ; 4" BORE 10.7" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7551860
BDI #
18147257
Details
5278.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZB2400/p/18147257
Your Price
$ 5,278.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
25.37
EAN
0698210542108
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2400U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2400
Manufacturer Internal Number
6854210
Weight / LBS
56
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh