https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-ZD200-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MjB8aW1hZ2UvanBlZ3xhREUxTDJoaFppOHhNREl3TmpjeU5USXhNREUwTWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5YVJESXdNRjh6TURCWU16QXdMbXB3Wnd8ZWQxNjAzMzJhMzcxYmQ1NTU2NDE5NmNkYTljOWE0ZTYwY2U5ZmIwN2U4MTc4YjFmZmY4MDljNWY5YWFmZWIwMg
REXNORD
REXNORD
ZD5215
REXNORD REXNORD
Description
ZD5215 FLANGED BLOCK BEARING ; POR 2-15/16" DIA BORE X 4.3281" BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 6.1" Bolt Circle; 4-21/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; 4-7/8" Length Thru Bore; Relubricatable; Clearance Seal
Part #
7569119
BDI #
18147591
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZD5215/p/18147591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.987
EAN
0698210544775
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Flange Block Bearing
Product Specification
4 Bolt Square Flange Block; 2-15/16" Bore; 6.1" Bolt Circle; 4-21/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; 4-7/8" Length Thru Bore; Relubricatable; Clearance Seal
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 6.1" Bolt Circle; 4-21/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; 4-7/8" Length Thru Bore; Relubricatable; Clearance Seal