https://www.bdiexpress.com/medias/INDL-BFBXXXX-ZF2115-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc3MTV8aW1hZ2UvanBlZ3xhREppTDJobU55OHhNREl3T0Rjek5EY3dOemMwTWk5SlRrUk1MVUpHUWxoWVdGaGZXa1l5TVRFMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDhiMzVjZDg5YTJkYjJhNTNhYjFkYWI2YWNhMzU5MGYzY2Y3NGRhOTFlMmRlOTBiMDY2MjFmMDNjNjcxNWFlN2U
REXNORD
REXNORD
ZF5207
REXNORD REXNORD
Description
ZF 5207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" BORE 7.1" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.1" Bolt Circle Diameter; 5-1/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7552310
BDI #
18147884
Details
1998.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZF5207/p/18147884
Your Price
$ 1,998.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.93
EAN
0698210612481
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZF5207
Manufacturer Internal Number
6861248
Weight / LBS
17.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.1" Bolt Circle Diameter; 5-1/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Length Thru Bore
4.375 Inch | 111.12 Millimeter
Bolt Spacing
5.031 Inch | 127.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.1 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh