https://www.bdiexpress.com/medias/INDREXFBXXXX-KF9-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzU2OTN8aW1hZ2UvanBlZ3xhR0ZoTDJobVpTOHhNREl3T0Rjek5EazJPVGc0Tmk5SlRrUlNSVmhHUWxoWVdGaGZTMFk1WHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8MjYxZWRkM2Y0Mjc3OWJkM2I5ZGI4ODczM2U3NDFlYzMxMjhjYjkzMzBhYjRlMGQ5MWRkMDc2ZjU2MGZmMGYwYg
REXNORD
REXNORD
ZF9203
REXNORD REXNORD
Description
ZF9203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.1" Bolt Circle Diameter; 5-1/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7567388
BDI #
18148435
Details
2641.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZF9203/p/18148435
Your Price
$ 2,641.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.439
EAN
0698210638887
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
9203U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZF9203
Manufacturer Internal Number
6863888
Weight / LBS
16.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.1" Bolt Circle Diameter; 5-1/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.1 Inch | 180 Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Bolt Spacing
5.031 Inch | 127.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh