REXNORD
REXNORD
ZFS9208
REXNORD REXNORD
Description
ZFS9208 FLANGED BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8-1/2" Bolt Circle Diameter; 6-1/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7567854
BDI #
18148132
Details
4678.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZFS9208/p/18148132
Your Price
$ 4,678.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.379
EAN
0698210713157
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
9208U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZFS9208
Manufacturer Internal Number
6871315
Weight / LBS
31
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8-1/2" Bolt Circle Diameter; 6-1/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bore
2.5 Inch | 63.5 Millimeter
Bolt Spacing
6.016 Inch | 152.806 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Length Thru Bore
4.094 Inch | 104 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh