

IPTCI
IPTCI
BUCNPHA 206 19
IPTCI IPTCI
Description
BUCNPHA 206 19 HANGER PILLOW BLOCK BRG
Hanger Bearing; 1-3/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; BUC206-19 Insert Part Number
Part #
2101041572
BDI #
517051
Details
165.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/BUCNPHA-206-19/p/517051
Your Price
$ 165.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.86
EAN
0080067570131
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
BUC206-19
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
BUCNPHA20619
Weight / LBS
1.9
Long Description
Hanger Bearing; 1-3/16" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1-1/2" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; BUC206-19 Insert Part Number
Housing Overall Length
4.094 Inch | 104 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Housing Outside Diameter
3.156 Inch | 80.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh