LINKBELT
LINKBELT
CHBS220E
LINKBELT LINKBELT
Description
CHBS220E HANGER BLOCK BALL BEARING ; 3-7/8" HOUSING DIA 1-9/16" L
Hanger Unit Bearing; 1-1/4" Bore; Ball Bearing Rolling Element; Cast Iron Housing; Set Screw Mounting Method; Single Lip Contact Seal
Part #
2015943
BDI #
21839066
Details
667.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CHBS220E/p/21839066
Your Price
$ 667.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.495
EAN
0662864874526
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.3
Product Detail
Hanger Unit Bearing
Product Specification
1-1/4" Bore; Ball Bearing Rolling Element; Cast Iron Housing; Set Screw Mounting Method; Single Lip Contact Seal
Long Description
Hanger Unit Bearing; 1-1/4" Bore; Ball Bearing Rolling Element; Cast Iron Housing; Set Screw Mounting Method; Single Lip Contact Seal

