LINKBELT
LINKBELT
CHBS2E32E
LINKBELT LINKBELT
Description
CHBS2E32E HANGER BLOCK BALL BEARING ; 2" SHAFT DIA STD DUTY CI HANGER BLOCK
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-13/16" Length Thru Bore; 5-9/16" Housing Overall Length; Relubricatable; SG2E32ELPA Insert Part Number
Part #
10425460
BDI #
24113015
Details
718.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CHBS2E32E/p/24113015
Your Price
$ 718.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.106
EAN
0662864874533
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SG2E32ELPA
Seals
Single Lip Contact
Rating
Intermediate Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10425460
Weight / LBS
4.65
Long Description
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-13/16" Length Thru Bore; 5-9/16" Housing Overall Length; Relubricatable; SG2E32ELPA Insert Part Number
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Housing Outside Diameter
4.625 Inch | 117.475 Millimeter
Housing Overall Length
5.563 Inch | 141.3 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


