

IPTCI
IPTCI
CUCNPHA 210 32
IPTCI IPTCI
Description
CUCNPHA 210 32 HANGER UNIT BEARING
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 4-21/32" Housing Outside Diameter; 2.032" Length Thru Bore; 5-19/32" Housing Overall Length; Relubricatable; CUC210-32 Insert Part Number
Part #
2101045373
BDI #
517431
Details
420.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CUCNPHA-210-32/p/517431
Your Price
$ 420.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.09
EAN
0080067573930
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
CUC210-32
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
CUCNPHA21032
Weight / LBS
4.6
Long Description
Hanger Bearing; 2" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 4-21/32" Housing Outside Diameter; 2.032" Length Thru Bore; 5-19/32" Housing Overall Length; Relubricatable; CUC210-32 Insert Part Number
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Housing Overall Length
5.594 Inch | 142.088 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Housing Outside Diameter
4.656 Inch | 118.262 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh