https://www.bdiexpress.com/medias/INDNSKXXXXXX-25111448-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Mjd8aW1hZ2UvanBlZ3xhREk0TDJnek5TOHhNRFV3TlRZM01ESTVOVFU0TWk5SlRrUk9VMHRZV0ZoWVdGaGZNalV4TVRFME5EaGZNekF3ZURNd01DNXFjR2N8ZGEwOWI0ZjA2OTllZWE5NjVlMTQ1MDI5YWM5YTVjN2I1NWQyNzdhYmViMmJlYzk1MWNmNzIxNzlhMjkxNmJmYQ
https://www.bdiexpress.com/medias/INDNSKXXXXXX-25111448-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Mjd8aW1hZ2UvanBlZ3xhREk0TDJnek5TOHhNRFV3TlRZM01ESTVOVFU0TWk5SlRrUk9VMHRZV0ZoWVdGaGZNalV4TVRFME5EaGZNekF3ZURNd01DNXFjR2N8ZGEwOWI0ZjA2OTllZWE5NjVlMTQ1MDI5YWM5YTVjN2I1NWQyNzdhYmViMmJlYzk1MWNmNzIxNzlhMjkxNmJmYQ
25111448
Hanger Unit Bearings
NSK
NSK
HA204-20UMM
NSK NSK
Description
HA204-20UMM HANGER BEARING
Hanger Unit Bearing; 20MM Bore; 64MM Head Diameter; 21MM Width; 31MM Length Thru Bore; 96MM Height; 3/4" G Thread; Set Screw Locking Mount; Cast Iron Material; Relubricatable; Normal Duty
Part #
HA204-20UMM
BDI #
25111448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HA204-20UMM/p/25111448
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.7
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.54323
Product Detail
Hanger Unit Bearing
Product Specification
20MM Bore; 64MM Head Diameter; 21MM Width; 31MM Length Thru Bore; 96MM Height; 3/4" G Thread; Set Screw Locking Mount; Cast Iron Material; Relubricatable; Normal Duty
Long Description
Hanger Unit Bearing; 20MM Bore; 64MM Head Diameter; 21MM Width; 31MM Length Thru Bore; 96MM Height; 3/4" G Thread; Set Screw Locking Mount; Cast Iron Material; Relubricatable; Normal Duty

