https://www.bdiexpress.com/medias/INDSYPBRGXXX-HNGR-339688-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTJ8aW1hZ2UvanBlZ3xhR0psTDJnM01DODVPRE0wTlRJeU9UQXlOVFU0TDBsT1JGTlpVRUpTUjFoWVdGOUlUa2RTWHpNek9UWTRPRjh6TURCNE16QXdMbXB3Wnd8YzA4YzdlMmI4ODZiYzljZDk4NDFkMzNiMzczNmVhMDUyZDkwNDQ5ZDE4NWViNTM4ZjcyNTNiYjMwZTBkNDEwOA
https://www.bdiexpress.com/medias/INDSYPBRGXXX-HNGR-339688-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTJ8aW1hZ2UvanBlZ3xhR0psTDJnM01DODVPRE0wTlRJeU9UQXlOVFU0TDBsT1JGTlpVRUpTUjFoWVdGOUlUa2RTWHpNek9UWTRPRjh6TURCNE16QXdMbXB3Wnd8YzA4YzdlMmI4ODZiYzljZDk4NDFkMzNiMzczNmVhMDUyZDkwNDQ5ZDE4NWViNTM4ZjcyNTNiYjMwZTBkNDEwOA
SYSTEM PLAST
SYSTEM PLAST
HAC-3244
SYSTEM PLAST SYSTEM PLAST
Description
HAC-3244 HANGER BEARING ; 2IN BORE UHMW
Hanger Unit Bearing; 2" Bore; 2-3/4 OD; UHMW
Part #
HAC-3244
BDI #
339688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HAC-3244/p/339688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Hanger Unit Bearing
Product Specification
2" Bore; 2-3/4 OD; UHMW
Long Description
Hanger Unit Bearing; 2" Bore; 2-3/4 OD; UHMW

