https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HB-MCHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDd8aW1hZ2UvanBlZ3xhR1ZrTDJnME15OHhNRE0wTXpJME1qSTJPRGN3TWk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0VKZlRVTklRakpmTXpBd2VETXdNQzVxY0djfGExMzc0MmJjYjI2OGNlMzRjNmMxNmMyMzYyM2JkZTJjZTA5MGQwZDQyOGJmNjllNWRkZTVhNmU0NDk1Y2I1Y2M
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HB-MCHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDd8aW1hZ2UvanBlZ3xhR1ZrTDJnME15OHhNRE0wTXpJME1qSTJPRGN3TWk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0VKZlRVTklRakpmTXpBd2VETXdNQzVxY0djfGExMzc0MmJjYjI2OGNlMzRjNmMxNmMyMzYyM2JkZTJjZTA5MGQwZDQyOGJmNjllNWRkZTVhNmU0NDk1Y2I1Y2M
LINKBELT
LINKBELT
MCHBS248N
LINKBELT LINKBELT
Description
MCHBS248N HANGER BALL BRG ; 3" SHAFT DIA STD DUTY CI HANGER BLOCK
Hanger Bearing; 3" Bore; 4-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2-23/64" Length Thru Bore; 8-3/8" Housing Overall Length; Relubricatable; MSG248NLPA Insert Part Number
Part #
10439049
BDI #
24123688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MCHBS248N/p/24123688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
7.82
EAN
0662864874625
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MSG248NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439049
Weight / LBS
17.27
Long Description
Hanger Bearing; 3" Bore; 4-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 7" Housing Outside Diameter; 2-23/64" Length Thru Bore; 8-3/8" Housing Overall Length; Relubricatable; MSG248NLPA Insert Part Number
Length Thru Bore
2.359 Inch | 59.919 Millimeter
Housing Outside Diameter
7 Inch | 177.8 Millimeter
Housing Overall Length
8.375 Inch | 212.725 Millimeter
Bore
3 Inch | 76.2 Millimeter
Base to Center Height
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

