https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HU-MEHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR0l5TDJoa09TOHhNRE0wTXpJeU16azROREUxT0M5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0ZWZlRVVklRakpmTXpBd2VETXdNQzVxY0djfDA5YjNjOGMyNDg0OTZhOTUxMzAzMTQ3OGRjOGRhYmM3NDY4ZWRiNjQ0YWNlYThhZjI5OGQyY2YyMGRkMjE3ZjE
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HU-MEHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzODZ8aW1hZ2UvanBlZ3xhR0l5TDJoa09TOHhNRE0wTXpJeU16azROREUxT0M5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0ZWZlRVVklRakpmTXpBd2VETXdNQzVxY0djfDA5YjNjOGMyNDg0OTZhOTUxMzAzMTQ3OGRjOGRhYmM3NDY4ZWRiNjQ0YWNlYThhZjI5OGQyY2YyMGRkMjE3ZjE
LINKBELT
LINKBELT
MEHBS223N 1 7/16 HANGER BLK BALL BRG
LINKBELT LINKBELT
Description
MEHBS223N 1 7/16 HANGER BLK BALL BRG ; 1-7/16" MOUNTED SETSCREW LOCKING
Hanger Bearing; 1-7/16" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4" Housing Outside Diameter; 1-21/32" Length Thru Bore; 4-7/8" Housing Overall Length; Relubricatable; MSG223NLPA Insert Part Number
Part #
2015958
BDI #
21853562
Details
482.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MEHBS223N-1-7-16-HANGER-BLK-BALL-BRG/p/21853562
Your Price
$ 482.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.563
EAN
0662864874717
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MSG223NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10442737
Weight / LBS
3.45
Long Description
Hanger Bearing; 1-7/16" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4" Housing Outside Diameter; 1-21/32" Length Thru Bore; 4-7/8" Housing Overall Length; Relubricatable; MSG223NLPA Insert Part Number
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.875 Inch | 73.025 Millimeter
Housing Outside Diameter
4 Inch | 101.6 Millimeter
Housing Overall Length
4.875 Inch | 123.825 Millimeter
Length Thru Bore
1.656 Inch | 42.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

