Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCHB-28C https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-SCHB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3OHxpbWFnZS9qcGVnfGFEaGpMMmhpWXk4eE1EYzJPRFE0TkRBME1EY3pOQzlKVGtSTlQxSkNVa2RZV0ZoZlNFNUhVbDlUUTBoQ1gxTlRYek13TUhnek1EQXVhbkJufDRiNDE3ZDllNTY4ZGNmYzUwMGM4ODY4ZDQ3NmI4YzBiMTk5YTcwZjFkN2E0ZDJjMDJkNGY2ZGE0ZjRhMzNlNDM
355021 Hanger Unit Bearings 

SEALMASTER SEALMASTER

SCHB-28C

Description

SCHB-28C HANGER BEARING ; 1.75" SHAFT DIA POR NON RETURNABLE

Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112C Insert Part Number

Part #

SCHB-28C

BDI #
355021

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.111
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
3-112C
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SCHB28C
Manufacturer Internal Number
703357
Weight / LBS
4.65
Long Description
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-3/8" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-7/16" Housing Overall Length; Relubricatable; 3-112C Insert Part Number
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Housing Outside Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Housing Overall Length
5.438 Inch | 138.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh