Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCHB-SXR-104 https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSXR-EC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4Mzl8aW1hZ2UvanBlZ3xhR05oTDJoa055OHhNRGMyTXpVeU56azBOakkzTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVMWhTWDBWRFgwUkpYek13TUhnek1EQXVhbkJufDE3NGQwYjU0Mjg2NDQxNTllNTM2ZGRjYTlhZWIxNDZmZGNmZGViZGNmNjJhZDc4YjA4NDBhOTQyYWVlNGFjZTU
27314855 Hanger Unit Bearings 

DODGE DODGE

SCHB-SXR-104

Description

SCHB-SXR-104 HANGER BALL BEARING ; SXR BALL BEARING - STANDARD NON RET

Hanger Bearing; 1-1/4" Bore; 2-3/4" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.88" Housing Outside Diameter; 1.95" Length Thru Bore; 4.69" Housing Overall Length; Relubricatable; INS-SXR-104 Insert Part Number

Part #

080183

BDI #
27314855

Details

266.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 266.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.59
EAN
0782476997069
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SXR-104
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080183
Weight / LBS
3.5
Long Description
Hanger Bearing; 1-1/4" Bore; 2-3/4" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.88" Housing Outside Diameter; 1.95" Length Thru Bore; 4.69" Housing Overall Length; Relubricatable; INS-SXR-104 Insert Part Number
Housing Overall Length
4.69 Inch | 119.126 Millimeter
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Housing Outside Diameter
3.88 Inch | 98.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh