https://www.bdiexpress.com/medias/INDS-MXXXXXX-703408-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhR1l6TDJnMk5DOHhNREU1TnpjNU56azVORFV5Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TkRBNFh6QXhYek13TUhnek1EQXVhbkJufGNlOGYxNmE0MWQxY2RkYjE1MTAzYTc0ZDNiNmRiYWY1YTAxYWUxNzRjYTQwMTIwMmM3Y2ExYzI5MGE0YjBiYTM
https://www.bdiexpress.com/medias/INDS-MXXXXXX-703408-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwOTh8aW1hZ2UvanBlZ3xhR1l6TDJnMk5DOHhNREU1TnpjNU56azVORFV5Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekF6TkRBNFh6QXhYek13TUhnek1EQXVhbkJufGNlOGYxNmE0MWQxY2RkYjE1MTAzYTc0ZDNiNmRiYWY1YTAxYWUxNzRjYTQwMTIwMmM3Y2ExYzI5MGE0YjBiYTM
SEALMASTER
SEALMASTER
SEHB-47C
SEALMASTER SEALMASTER
Description
SEHB-47C MOUNTED HANGER BEARING ; NON-RETURNABLE
Hanger Bearing; 2-15/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 2-215C Insert Part Number
Part #
703408
BDI #
355080
Details
4359.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-47C/p/355080
Your Price
$ 4,359.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
6.628
EAN
0662461021798
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-215C
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB47C
Manufacturer Internal Number
703408
Weight / LBS
14.6
Long Description
Hanger Bearing; 2-15/16" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-1/2" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; 2-215C Insert Part Number
Housing Outside Diameter
6.5 Inch | 165.1 Millimeter
Housing Overall Length
7.875 Inch | 200.025 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


