https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLNC-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OXxpbWFnZS9qcGVnfGFEazFMMmcyTVM4eE1EVTNOalkwTnpnNE1EY3pOQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRFNURYMU5UWDFkSVZGOHpNREI0TXpBd0xtcHdad3wzNjE2ZDYyMjUxNWM3NGM2NTk0ZThiZDcyNzM1NjZkODZlMjdiOGFiNzQ2YzFhOWJjN2U1NDEyYzBkZTM1MGU5
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLNC-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3OXxpbWFnZS9qcGVnfGFEazFMMmcyTVM4eE1EVTNOalkwTnpnNE1EY3pOQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRFNURYMU5UWDFkSVZGOHpNREI0TXpBd0xtcHdad3wzNjE2ZDYyMjUxNWM3NGM2NTk0ZThiZDcyNzM1NjZkODZlMjdiOGFiNzQ2YzFhOWJjN2U1NDEyYzBkZTM1MGU5
AMI BEARINGS
AMI BEARINGS
UCHPL201-8MZ20W
AMI BEARINGS AMI BEARINGS
Description
UCHPL201-8MZ20W HANGER BEARING ; 1/2" ID
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ20 Insert Part Number
Part #
UCHPL201-8MZ20W
BDI #
112420
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL201-8MZ20W/p/112420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.353
EAN
0808250402649
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC201-8MZ20
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL2018MZ20W
Weight / LBS
0.78
Long Description
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ20 Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

