

AMI BEARINGS
AMI BEARINGS
UEECH207-22NP
AMI BEARINGS AMI BEARINGS
Description
UEECH207-22NP HANGER BEARING ; 1-3/8" ID
Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.728" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UE207-22 Insert Part Number
Part #
UEECH207-22NP
BDI #
119169

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH207-22NP/p/119169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.343
EAN
0808250212767
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE207-22
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH20722NP
Weight / LBS
2.96
Long Description
Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Concentric Collar; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 3-5/8" Housing Outside Diameter; 1.728" Length Thru Bore; 4-9/16" Housing Overall Length; Relubricatable; UE207-22 Insert Part Number
Housing Overall Length
4.563 Inch | 115.9 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Housing Outside Diameter
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh