

COOPER BEARING
COOPER BEARING
02 B 90M GR02
COOPER BEARING COOPER BEARING
Description
COP.02B90MGR02 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 90MM Bore; Wide Inner Ring; 48.1MM Outer Race Width; 169.85MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B90MGR02
BDI #
20518697
Details
4958.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02-B-90M-GR02/p/20518697
Your Price
$ 4,958.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.97
EAN
7316576856051
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
15.43236
Long Description
Insert Bearing; 90MM Bore; Wide Inner Ring; 48.1MM Outer Race Width; 169.85MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Outside Diameter
6.687 Inch | 169.85 Millimeter
Outer Race Width
1.894 Inch | 48.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh