https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
COOPER BEARING
COOPER BEARING
02B115MEX
COOPER BEARING COOPER BEARING
Description
COP.02B115MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 115MM
Insert Bearing; 115MM Bore; Wide Inner Ring; 57.2MM Outer Race Width; 228.6MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B115MEX
BDI #
20475410
Details
7183.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B115MEX/p/20475410
Your Price
$ 7,183.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15.319
EAN
7316576855368
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
35.27396
Long Description
Insert Bearing; 115MM Bore; Wide Inner Ring; 57.2MM Outer Race Width; 228.6MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
9 Inch | 228.6 Millimeter
Bore
4.528 Inch | 115 Millimeter
Outer Race Width
2.252 Inch | 57.2 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

