https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMzN8aW1hZ2UvanBlZ3xhR05tTDJobU55OHhNREl5T1RFMk1EY3dOakEzT0M5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xkMzQwNTkxNGU0NWI3NzE4OTdiZmI3MGM3ZjE2YTJjMzBjMmZiNTZjNWNjNzM3ZjE2MjE5Y2NjM2U2OTdkYmMx
COOPER BEARING
COOPER BEARING
02B50MGR
COOPER BEARING COOPER BEARING
Description
COP.02B50MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 50MM
Insert Bearing; 50MM Bore; Wide Inner Ring; 35MM Outer Race Width; 107.95MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B50MGR
BDI #
20475320
Details
2085.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B50MGR/p/20475320
Your Price
$ 2,085.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.18
EAN
7316576855795
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
4.40925
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 35MM Outer Race Width; 107.95MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.657 Inch | 67.5 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh