

COOPER BEARING
COOPER BEARING
03EB280MEX
COOPER BEARING COOPER BEARING
Description
COP.03EB280MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE EXTRA HEAVY DUTY 280MM
Insert Bearing; 280MM Bore; Wide Inner Ring; 139.7MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 244MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.03EB280MEX
BDI #
20518853
Details
146852.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03EB280MEX/p/20518853
Your Price
$ 146,852.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
181.5
EAN
7316576857195
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
401.24132
Long Description
Insert Bearing; 280MM Bore; Wide Inner Ring; 139.7MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 244MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
5.5 Inch | 139.7 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh