

TIMKEN
TIMKEN
1103KLL
TIMKEN TIMKEN
Description
1103KLL INSERT BEARING ; 1-3/16" BORE IR WID 0.63" OR WID
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-29/32" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; No Snap Ring
Part #
1103KLL
BDI #
1310011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1103KLL/p/1310011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.382
EAN
0087796054912
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-29/32" Length Thru Bore; Not Relubricatable; Double Labyrinth Seal; No Snap Ring
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh