https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczODZ8aW1hZ2UvanBlZ3xhRFl5TDJoaE9DODVPREV5TkRJek9EQXlPVEV3TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmVTFOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8MTY0MDBlYzE1YmE3OTBjZDA0ZmZiMWJhMDZjOTAxNzBkMWE2ODhlMDI4ZWRmNmM1MmJjMGI2ZDUzNGI1OTU5Zg
https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczODZ8aW1hZ2UvanBlZ3xhRFl5TDJoaE9DODVPREV5TkRJek9EQXlPVEV3TDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmVTFOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8MTY0MDBlYzE1YmE3OTBjZDA0ZmZiMWJhMDZjOTAxNzBkMWE2ODhlMDI4ZWRmNmM1MmJjMGI2ZDUzNGI1OTU5Zg
RHP BEARING
RHP BEARING
1117-5/8
RHP BEARING RHP BEARING
Description
1117-5/8 INSERT BEARING MOUNTED UNIT
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 1-5/64" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
1117-5/8
BDI #
1183589
Details
75.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1117-5-8/p/1183589
Your Price
$ 75.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.09
EAN
0747023041350
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.2
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 1-5/64" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
1.078 Inch | 27.381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

