https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NnxpbWFnZS9qcGVnfGFEVXlMMmhpTUM4eE1EYzNNRE00TWpNNE9USTNPQzlKVGtSU1NGQkpUbE5GVWxSZlFrRk1YMU5UWDFOU1h6TXdNSGd6TURBdWFuQm58ODY0M2NkMWQ3YjhlZDMyMmIwOTE1MTgxYjJiYzdiNDk1Y2JkMzJkMWVkYmNkODRhOGM1NWRiOTZkYTU4MTcwNA
RHP BEARING
RHP BEARING
1120-3/4CG
RHP BEARING RHP BEARING
Description
1120-3/4CG INSERT BRG MOUNTED UNIT
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
1120-3/4CG
BDI #
1183595
Details
81.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1120-3-4CG/p/1183595
Your Price
$ 81.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.23
EAN
0747023041404
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.5
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh