https://www.bdiexpress.com/medias/INDXXXBRGXXX-19264282-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MHxpbWFnZS9qcGVnfGFEWXlMMmhoTlM4eE1EYzJOalEwT0RJMk16RTVPQzlKVGtSWVdGaENVa2RZV0ZoZk1Ua3lOalF5T0RKZk16QXdlRE13TUM1cWNHY3xhNGZlNjNmODFlMTM1MmJkZGU3Njg3ZTdjNzhlMDc5MWM1ZmY4NDk2ODQ5OTYwNmZlOWFmZjAzODYyZWM2NDdj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-19264282-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MHxpbWFnZS9qcGVnfGFEWXlMMmhoTlM4eE1EYzJOalEwT0RJMk16RTVPQzlKVGtSWVdGaENVa2RZV0ZoZk1Ua3lOalF5T0RKZk16QXdlRE13TUM1cWNHY3xhNGZlNjNmODFlMTM1MmJkZGU3Njg3ZTdjNzhlMDc5MWM1ZmY4NDk2ODQ5OTYwNmZlOWFmZjAzODYyZWM2NDdj
INA
INA
203-XL-KRR-AH02-C5
INA INA
Description
203-XL-KRR-AH02-C5 X-LIFE BALL BRG ; NON-RETURNABLE INSERT DEEP GROOVE
Insert Bearing; 16.2MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; C5 Clearance; Single Row Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 18.3MM Length Thru Bore; Non-Relubricatable; Single Lip Contact Seal
Part #
203-XL-KRR-AH02-C5
BDI #
19264282
Details
64.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/203-XL-KRR-AH02-C5/p/19264282
Your Price
$ 64.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.08
EAN
4012802783483
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.15432
Product Detail
Insert Bearing
Product Specification
16.2MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; C5 Clearance; Single Row Ball Bearing; Cylindrical Outer Ring; Wide Inner Ring; 18.3MM Length Thru Bore; Non-Relubricatable; Single Lip Contact Seal
Long Description
Insert Bearing; 16.2MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; C5 Clearance; Single Row Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 18.3MM Length Thru Bore; Non-Relubricatable; Single Lip Contact Seal
