INA
INA
203-XL-KRR-AH02
INA INA
Description
203-XL-KRR-AH02 ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 16.2MM Bore; Ball Bearing; R Seal
Part #
203-XL-KRR-AH02
BDI #
1411412
Details
64.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/203-XL-KRR-AH02/p/1411412
Your Price
$ 64.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.08
EAN
4012802783506
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Product Detail
Insert Bearing
Product Specification
16.2MM Bore; Ball Bearing; R Seal
Long Description
Insert Bearing; 16.2MM Bore; Ball Bearing; R Seal


