NICE BALL BEARING
NICE BALL BEARING
8703-88-300
NICE BALL BEARING NICE BALL BEARING
Description
8703-88-300 INSERT BEARING ; 0.75" ID X 1.75" OD
Insert Bearing; 0.75" Bore; 1.75" Ootside Diameter; 0.625" Outer Width; 1.092" Inner Width; Set Screw; Snap Ring Groove; Cylindrical Outer Race Profile; Ball Bearing
Part #
8703-88-300
BDI #
15092433
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/8703-88-300/p/15092433
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.15
Product Group - BDI
B04264
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
0.75" Bore; 1.75" Ootside Diameter; 0.625" Outer Width; 1.092" Inner Width; Set Screw; Snap Ring Groove; Cylindrical Outer Race Profile; Ball Bearing
Long Description
Insert Bearing; 0.75" Bore; 1.75" Ootside Diameter; 0.625" Outer Width; 1.092" Inner Width; Set Screw; Snap Ring Groove; Cylindrical Outer Race Profile; Ball Bearing

