https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODZ8aW1hZ2UvanBlZ3xhRE16TDJoa09DOHhNRFUxTnpRek9ERTVOemM1TUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8NzEyNjJlOTU2ZWZiN2NlYTUxNzU2YzRjNDQwZWRiZTE5NDAyZWMzNzhmNjY3OTVjNGIzMjhjMWJkYzUxMzNkMQ
NTN
NTN
AELS205-100D1NR
NTN NTN
Description
AELS205-100D1NR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
AELS205-100D1NR
BDI #
1214193
Details
54.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS205-100D1NR/p/1214193
Your Price
$ 54.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.215
EAN
4547359461619
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh