https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AELS-EC-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Mzh8aW1hZ2UvanBlZ3xhREkxTDJnMk5DOHhNRGcyTURRek5qYzFNRE0yTmk5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mUTFsZlRsOHpNREI0TXpBd0xtcHdad3w1MzcwY2I2ODA3ZmIzYzgzNjM5YjZkYjNiYjM0NDk2Njk1OWU3MzI1OWIyM2RjYTg2N2ZmN2E5MzM2MDliMTFk
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AELS-EC-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Mzh8aW1hZ2UvanBlZ3xhREkxTDJnMk5DOHhNRGcyTURRek5qYzFNRE0yTmk5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mUTFsZlRsOHpNREI0TXpBd0xtcHdad3w1MzcwY2I2ODA3ZmIzYzgzNjM5YjZkYjNiYjM0NDk2Njk1OWU3MzI1OWIyM2RjYTg2N2ZmN2E5MzM2MDliMTFk
NSK
NSK
AELS206-102N
NSK NSK
Description
AELS206-102N MOUNTED UNIT INSERT BEARING
Insert Bearing; 1-1/8" Bore; Narrow Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-13/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
AELS206-102N
BDI #
17758825
Details
40.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS206-102N/p/17758825
Your Price
$ 40.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.2
EAN
0029176557750
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.73
Long Description
Insert Bearing; 1-1/8" Bore; Narrow Inner Ring; 0.63" Outer Race Width; 2.441" Outside Diameter; Eccentric Collar; Ball Bearing; 1-13/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

