Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ALS208-108N https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ALS-EC-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDN8aW1hZ2UvanBlZ3xhRGhqTDJnMVpTOHhNRGMyT0RRME5qUXlNekEzTUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGTVUxOUZRMTlEV1Y5T1h6TXdNSGd6TURBdWFuQm58MDk2ZmVmYjI4OTk0NmFjNmI4NTQ2MWViOWJlYWI0Y2QyM2E5ZTgyMzA3NjM4Njc3NDI5MDk0NTc5NWM3YWY5MQ
1214482 Insert Bearings Cylindrical OD 

NTN NTN

ALS208-108N

Description

ALS208-108N INSERT BALL BEARING

Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.189" Length Thru Bore; Not Relubricatable; Double Lip Contact Nitrile Rubber Seal; No Snap Ring

Part #

ALS208-108N

BDI #
1214482

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.457
EAN
4547359016468
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Nitrile Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.324
Long Description
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.189" Length Thru Bore; Not Relubricatable; Double Lip Contact Nitrile Rubber Seal; No Snap Ring
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.189 Inch | 30.201 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh