https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ASS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4NXxpbWFnZS9qcGVnfGFHVmxMMmd5Tnk4eE1EYzJPRGt4TnpVNU5ERTBNaTlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDM1MmE4OTYzZTg3ZTAzY2E3MzcyZmNiNzVkYzdkMWM0MzFhNjIyNzIwNTcxMmFiYWZiNjNmZjVmODVlZTFjNDc
NTN
NTN
ASS205NR
NTN NTN
Description
ASS205NR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 27MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
ASS205NR
BDI #
1214855
Details
23.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS205NR/p/1214855
Your Price
$ 23.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
EAN
4547359020885
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 27MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh