

LINKBELT
LINKBELT
B455L
LINKBELT LINKBELT
Description
B455L INSERT ROLLER BEARING ; 3-7/16" UNMOUNTED SINGLE SETSCREW CONC
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2-5/16" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
2001913
BDI #
572190
Details
3028.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B455L/p/572190
Your Price
$ 3,028.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.95
EAN
0793699983845
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2-5/16" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
5.905 Inch | 149.987 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Outer Race Width
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh