https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
https://www.bdiexpress.com/medias/INDL-BINSERT-RLR-B4-C-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRFJrTDJnM1pDOHhNREl3T0Rjek16STVPRGN4T0M5SlRrUk1MVUpKVGxORlVsUmZVa3hTWDBJMFgwTmZRMWxmTXpBd1dETXdNQzVxY0djfDg4ZTcyMTYyMTBmMTk5YzQzZWNkMDU4NzgzMjVmNTIwODRiYzA1OWQ0NGYzZWMxZThhMmVmZTIwNDFhMzhkZTg
LINKBELT
LINKBELT
B4M100L
LINKBELT LINKBELT
Description
B4M100L INSERT ROLLER BEARING ; 100MM SHAFT DIA CONCENTRIC
Insert Bearing; 100MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 179.984MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
2001850
BDI #
580224
Details
5244.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B4M100L/p/580224
Your Price
$ 5,244.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.97
EAN
0793699981667
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 100MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 179.984MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

