

LINKBELT
LINKBELT
B4M90L
LINKBELT LINKBELT
Description
B4M90L INSERT ROLLER BEARING ; 90MM SHAFT DIA CONCENTRIC
Insert Bearing; 90MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 179.984MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
10416333
BDI #
574054

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B4M90L/p/574054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
12.384
EAN
0793699981650
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 90MM Bore; Wide Inner Ring; 69.85MM Outer Race Width; 179.984MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 128.6MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Outer Race Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh