https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMzN8aW1hZ2UvanBlZ3xhR05tTDJobU55OHhNREl5T1RFMk1EY3dOakEzT0M5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xkMzQwNTkxNGU0NWI3NzE4OTdiZmI3MGM3ZjE2YTJjMzBjMmZiNTZjNWNjNzM3ZjE2MjE5Y2NjM2U2OTdkYmMx
COOPER BEARING
COOPER BEARING
COP.01EB125MEX
COOPER BEARING COOPER BEARING
Description
COP.01EB125MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MEDIUM DUTY 125MM
Insert Bearing; 125MM Bore; Wide Inner Ring; 54MM Outer Race Width; 222.25MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB125MEX
BDI #
19080255
Details
5772.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/COP-01EB125MEX/p/19080255
Your Price
$ 5,772.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11.686
EAN
7316581351350
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
28.21917
Long Description
Insert Bearing; 125MM Bore; Wide Inner Ring; 54MM Outer Race Width; 222.25MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 89.7MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.126 Inch | 54 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh