https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
COOPER BEARING
COOPER BEARING
COP.02B503GR03
COOPER BEARING COOPER BEARING
Description
COP.02 B 503 GR03 SPLIT CYL RLR BRG ; NON-RETURNABLE
Insert Bearing; 5-3/16" Bore; Wide Inner Ring; 2.626" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B503GR03
BDI #
20518695
Details
11586.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/COP-02B503GR03/p/20518695
Your Price
$ 11,586.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
26.04
EAN
7316577273857
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
52.8
Long Description
Insert Bearing; 5-3/16" Bore; Wide Inner Ring; 2.626" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; No Snap Ring
Bore
5.188 Inch | 131.775 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

