Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSA204 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242824-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzl8aW1hZ2UvanBlZ3xhRFZrTDJneE1pODVPRFl4TVRVNU1qZzRPRFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWpneU5GOHpNREI0TXpBd0xtcHdad3xkMWY0MWZmZWQ2NzNmZDZmZjJjNTI0YjQzYzEwMzIxNDY1YjAyZTIxMjgxZDQyMzZmMmIyMDc4YTI3NjZlODRj
17242824 Insert Bearings Cylindrical OD 

KML BEARING KML BEARING

CSA204

Description

CSA204 ; 20MM COLLAR LOCKING FLAT OD

Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; Cylindrical Outer Race Profile; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Metal Shroud Seal

Part #

CSA204

BDI #
17242824

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Product Detail
Insert Bearing
Product Specification
20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; Cylindrical Outer Race Profile; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Metal Shroud Seal
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; Cylindrical Outer Race Profile; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Metal Shroud Seal