https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242824-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzl8aW1hZ2UvanBlZ3xhRFZrTDJneE1pODVPRFl4TVRVNU1qZzRPRFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWpneU5GOHpNREI0TXpBd0xtcHdad3xkMWY0MWZmZWQ2NzNmZDZmZjJjNTI0YjQzYzEwMzIxNDY1YjAyZTIxMjgxZDQyMzZmMmIyMDc4YTI3NjZlODRj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242824-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzl8aW1hZ2UvanBlZ3xhRFZrTDJneE1pODVPRFl4TVRVNU1qZzRPRFl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWpneU5GOHpNREI0TXpBd0xtcHdad3xkMWY0MWZmZWQ2NzNmZDZmZjJjNTI0YjQzYzEwMzIxNDY1YjAyZTIxMjgxZDQyMzZmMmIyMDc4YTI3NjZlODRj
KML BEARING
KML BEARING
CSA208-24
KML BEARING KML BEARING
Description
CSA208-24 ; 1-1/2 COLLAR LOCKING FLAT OD
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; No Relubricatable; Metal Shroud Seal; No Snap Ring
Part #
CSA208-24
BDI #
17243438
Details
174.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSA208-24/p/17243438
Your Price
$ 174.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Product Detail
Insert Bearing
Product Specification
1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; No Relubricatable; Metal Shroud Seal; No Snap Ring
Long Description
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; Cylindrical Outer Race Profile; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; No Relubricatable; Metal Shroud Seal; No Snap Ring
