https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-ER-C-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNHxpbWFnZS9qcGVnfGFETTJMMmhoTnk4eE1EYzJPREUwTnpjd09UazRNaTlKVGtSTkxVSkpUbE5GVWxSZlFrRk1YMFZTWDBOZlUxSmZRMWxmTXpBd2VETXdNQzVxY0djfGRmNGFhOTVkMWJlMTI0MmYyODlkZmNlMTg1NjBlYzUxYTEyYjY3MTQ0MDMzMTE3MTJhY2NlMTg4ZjM2MGI1NjI
LINKBELT
LINKBELT
ER 20 K
LINKBELT LINKBELT
Description
ER 20 K INSERT BALL BEARING ; 1-1/4" BORE IR WID 15/16" OR WID CONC
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
2015220
BDI #
19272122
Details
235.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-20-K/p/19272122
Your Price
$ 235.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.67
EAN
0662864004374
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER20K
Manufacturer Internal Number
5801568
Weight / LBS
1.75
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outer Race Width
0.938 Inch | 23.825 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh