IPTCI
IPTCI
ER 204 12
IPTCI IPTCI
Description
ER 204 12 INSERT BEARING ; 3/4INX1.8504INX1.2188IN
Insert Bearing; 20MM Bore; 47MM Outside Diameter; 16MM Width; 31MM Length Thru Bore; Cylindrical Outer Race Profile; Wide Inner Ring; Ball Bearing; With Snap Ring; Relubricatable; Single Row; Standard Duty
Part #
2101031972
BDI #
517603

Details
13.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-204-12/p/517603
Your Price
$ 13.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.223
EAN
0080067561134
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Product Specification
20MM Bore; 47MM Outside Diameter; 16MM Width; 31MM Length Thru Bore; Cylindrical Outer Race; Wide Inner Ring; Ball Bearing; With Snap Ring; Relubricatable; Single Row; Standard Duty
Long Description
Insert Bearing; 20MM Bore; 47MM Outside Diameter; 16MM Width; 31MM Length Thru Bore; Cylindrical Outer Race Profile; Wide Inner Ring; Ball Bearing; With Snap Ring; Relubricatable; Single Row; Standard Duty