SEALMASTER
SEALMASTER
ER-207TM
SEALMASTER SEALMASTER
Description
ER-207TM INSERT BEARING ; NON-RETURNABLE 35MMX23.8MM
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Concentric Collar; Ball Bearing; 44MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
704048
BDI #
356593
Details
243.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-207TM/p/356593
Your Price
$ 243.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.621
EAN
0662461253243
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-207TM
Manufacturer Internal Number
704048
Weight / LBS
1.323
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Concentric Collar; Ball Bearing; 44MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh