SEALMASTER
SEALMASTER
ER-20T
SEALMASTER SEALMASTER
Description
ER-20T INSERT BEARING ; 1-1/4"X15/16" CONCENTRIC
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
705576
BDI #
354259
Details
185.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-20T/p/354259
Your Price
$ 185.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.737
EAN
0662461031223
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
705576
Weight / LBS
1.37
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


