SEALMASTER
SEALMASTER
ER-63
SEALMASTER SEALMASTER
Description
ER-63 INSERT BEARING ; 3-15/16"X2-1/2"
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 7.48" Outside Diameter; Set Screw; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701097
BDI #
354247
Details
1086.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-63/p/354247
Your Price
$ 1,086.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
10.113
EAN
0662461008959
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-63
Manufacturer Internal Number
701097
Weight / LBS
22
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 7.48" Outside Diameter; Set Screw; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outer Race Width
2.5 Inch | 63.5 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



