https://www.bdiexpress.com/medias/INDREXINSERT-BAL-ER40-SS-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc2ODR8aW1hZ2UvanBlZ3xhR05tTDJnM05TOHhNREl3T0Rjek16QXpOalUzTkM5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDBWU05EQmZVMU5mUTFsZk16QXdXRE13TUM1cWNHY3xkMDg1MTlhMjFhNDhkMTRjNGUzODAyZDA5Y2Q2ODczMWYzY2UzYzJlOWU0NzQxYjEzZTQ0OTE5MGVmNTJkMmUw
LINKBELT
LINKBELT
ER12-MHFF
LINKBELT LINKBELT
Description
ER 12-MHFF INSERT BALL BEARING ; 1.85" OD X .75" ID X .624" W
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring
Part #
2015090
BDI #
19272192
Details
121.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER12-MHFF/p/19272192
Your Price
$ 121.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.227
EAN
0793699295603
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Free Running MHFF
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER12-MHFF
Manufacturer Internal Number
0129560
Weight / LBS
0.54
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Free Running MHFF Seal; Snap Ring
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh