FYH
FYH
ER20720
FYH FYH
Description
ER20720 INSERT BEARING
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
ER20720
BDI #
17987883
Details
44.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER20720/p/17987883
Your Price
$ 44.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.63
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nitrile Rubber
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
1.39
Long Description
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Outer Race Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh