https://www.bdiexpress.com/medias/INDREXINSERT-BAL-ER40-SS-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc2ODR8aW1hZ2UvanBlZ3xhR05tTDJnM05TOHhNREl3T0Rjek16QXpOalUzTkM5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDBWU05EQmZVMU5mUTFsZk16QXdXRE13TUM1cWNHY3xkMDg1MTlhMjFhNDhkMTRjNGUzODAyZDA5Y2Q2ODczMWYzY2UzYzJlOWU0NzQxYjEzZTQ0OTE5MGVmNTJkMmUw
LINKBELT
LINKBELT
ER35
LINKBELT LINKBELT
Description
ER 35 INSERT BALL BEARING ; 2-3/16" SHAFT DIA
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
2016105
BDI #
19271543
Details
274.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER35/p/19271543
Your Price
$ 274.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.588
EAN
0662864003476
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER35
Manufacturer Internal Number
5801418
Weight / LBS
3.07
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outer Race Width
1.188 Inch | 30.175 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh